Apply to be a TradeMaster!
Main product image of 2-1/2" NA551 Series DISCALDIRT Air & Dirt Separator
Magnifying glass
Hover image to zoom

2-1/2" NA551 Series DISCALDIRT Air & Dirt Separator

Brand:
Caleffi
SKU:
NA551060A
Rating:
(0)
Q&A:
(0)
2-1/2" NA551 Series DISCALDIRT Air & Dirt Separator
Magnifying glass
Hover image to zoom
$4,206.47 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21

MANUALS (3)

Warranty Info
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Steel
Product Highlight: Size
2-1/2"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
270°F Max Temp

Description

–
The DISCAL air separator is used to continuously remove the air contained in the hydronic circuits of heating and cooling systems. The air discharge capacity of these devices is very high. They are capable of removing automatically all the air present in the system down to micro-bubble level. The circulation of fully de-aerated water enables the equipment to operate under optimum conditions, free from any noise, corrosion, localized overheating or mechanical damage. Micro-bubbles, fusing with each other, increase in volume (get larger) until they become large enough to rise to the top where they are automatically released.

Features
  • Air separator.
  • Epoxy resin coated steel body.
  • Stainless steel float guide pin and linkage.
  • Stainless steel mesh internal element.
  • ANSI 150 flange connections.
  • 1" NPT male bottom drain connection.
  • 1/2" NPT male side drain connection.

Specs

–
Product Type:

Air Eliminator

Dirt Eliminator

Size:

2-1/2"

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Max Pressure (PSI):

150

Max Temp (F):

270°F

Material:

Steel

Type:

Non-Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy