Apply to be a TradeMaster!
Main product image of 3/4" Inverted Flare 2-Way, Normally Closed Zone Valve 3.5 Cv (24V)
Magnifying glass
Hover image to zoom

3/4" Inverted Flare 2-Way, Normally Closed Zone Valve 3.5 Cv (24V)

Brand:
Caleffi
SKU:
Z40
Rating:
(1)
Q&A:
(0)
3/4" Inverted Flare 2-Way, Normally Closed Zone Valve 3.5 Cv (24V)
Magnifying glass
Hover image to zoom
$142.86 each
In Stock
In Stock
Get 5 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Flare Connection
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
Note: This product does not come with Flare Fittings.

3/4" Inverted Flare 2-Way, Normally Closed Zone Valve 3.5 Cv (24V)

Specs

–
Size:

3/4"

Voltage:

24V

Connection Type:

Flare

Max Temp (F):

240°F

Min Temp (F):

32°F

Body Pattern:

2-Way

Flow Capacity (Cv):

3.5

Position:

Normally Closed

End Switch:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Voltage
Connection Type
Body Pattern
Flow Capacity (Cv)
CURRENT ITEM
Product Image of 3/4" Inverted Flare 2-Way, Normally Closed Zone Valve 3.5 Cv (24V)
3/4" Inverted Flare 2-Way, Normally Closed Zone Valve 3.5 Cv (24V)
SKU: Z40
(1)
3/4"
24V
Flare
2-Way
3.5
3/4" Inverted Flare 2-Way PopTop Zone Valve (24V)
SKU: VT2343G13A020
3/4"
24V
Flare
2-Way
3.5

1 Replacement Part

24V Normally Closed Actuator w/ aux. switch 18" Wire
SKU: Z111000
Caleffi
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Right Part, Right Price, Great Service

Fit like a glove and works great. Great, Great, Great customer service! Unheard of in this day and age.
Gregory
NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy