Apply to be a TradeMaster!
Main product image of 3/4" Inverted Flare 2-Way PopTop Zone Valve (24V)
Magnifying glass
Hover image to zoom

3/4" Inverted Flare 2-Way PopTop Zone Valve (24V)

Brand:
Erie
SKU:
VT2343G13A020
Rating:
(44)
Q&A:
(2)
3/4" Inverted Flare 2-Way PopTop Zone Valve (24V)
Magnifying glass
Hover image to zoom
$112.75 each
In Stock
In Stock
Get 9 Thu, Sep 17
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Flare Connection
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

3/4" Inverted Flare 2-Way PopTop Series Valve (3.5 CV) - Normally Closed, Gen. Temp. Zone Valve

Features:
  • Inverted Flare
  • 2-Way Normally Closed
  • 18" Leads

Specs

Size:

3/4"

Body Pattern:

2-Way

Connection Type:

Flare

Flow Capacity (Cv):

3.5

Actuator Type:

On/Off

General Close-Off

Voltage:

24V

Position:

Normally Closed

Wiring:

18" Leads

End Switch:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Body Pattern
Connection Type
Flow Capacity (Cv)
Voltage
CURRENT ITEM
Product Image of 3/4" Inverted Flare 2-Way PopTop Zone Valve (24V)
3/4" Inverted Flare 2-Way PopTop Zone Valve (24V)
SKU: VT2343G13A020
(44)
3/4"
2-Way
Flare
3.5
24V
3/4"
2-Way
Flare
3.5
24V

4 Replacement Parts

24V AG/AH Replacement PopTop Motor
SKU: 30-158-A
Erie
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.7 out of 44 reviews
95% would recommend this product
4.7
out of 44 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
84%
4 star
9%
3 star
2%
2 star
2%
1 star
2%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Perfect for my setup

I have 24 units over 3 buildings with central boiler heat, and aging zone valves where at least one of the old one dies on me or springs a leak every couple winters (4 in the last year alone somehow). This is only my 2nd order for a 3 pack of these through SupplyHouse, but we have been using this same assembly for years now and they work great! Hard to beat this price. I have a boiler guy who comes in and installs them for me, but there really isn't much to it. Just a couple of nuts and wires. My system is a little tricky to try and get the air out and balance the pressure, so I just prefer letting him do it.
VS

Most Liked Negative Review

Hope this Schnieder brand lasts longer than the TACO crapola

these pop-tops don't last like they used to... Brass valve on the last version from TACO lasted 13 months; what a joy to drain and refill the system every year... Switches on actuator burn up every 5 years or so; thermostat powers the valve and actuator and opens the valve fine, but the dead actuator switch can't tell the boiler to GIDEEUP! Schnieder Actuator looks like it came off of different stamping tools than Taco, so well hope for the best.
Showing 1-10 of 44 reviews

Cheap

I had yet another end switch failure! This does not seem to be the valve of yesteryear! There is probably a reason they are cheap!
TRU Heating
WI
6 months ago
Was this review helpful to you?

MEH

These work, but definitely not my first choice. Erie was a good valve, but now I experience frequent failures. I stock these because in Milwaukee they are very popular, but there are probably better zone valves on the market.
TRU Heating
WI
6 months ago
Was this review helpful to you?

Would use again as in the past

Correct part always fair pricing and fast shipping
J
Michigan
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

works great
Elrif
Milwaukee WI
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great part great price

replacement for inoperative valve same brand
Gator
North Prairie Wi
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i WILL BUY THIS PRODUCT AGAIN

Could not find this product in my town, but suppy house usally has what i need. Thankful to get a new zone valve in too control the temp.
dan
Michigan
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Dependable vendor for boiler and furnace parts

Parts arrived quickly and were a perfect match. I replaced all three zone valves without any issues at all.
Jim
SPencer Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great valve

Great valve, easy install and just what I needed.
Curt
Wisconsin
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Upstairs zone value- located in basement

Heat wouldn't turn off, value might be stuck or not working properly. Thermostat appears to be working. Wires and in good cond. Jan 2025
Dandy Dan from Cinnaminson
Cinnaminson NJ
2 years ago
Was this review helpful to you?

Highly recommended this supplier

Great customer service,original parts,fast service,Real People Real service Real Parts Thank you
Ken
Clarendon Hills IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: what does the cv rating mean

Asked by walter 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Cv refers to pressure loss. If you put the equivalent GPM through the valve, you would lose 1 PSI.

Was this review helpful to you?

Q: Is it possible to *only* install the actuator as a replacement for an older model that has begun to "stick"?

Asked by Kona 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, the part number for the actuator head is AG13A02A.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy