Apply to be a TradeMaster!
Main product image of 1/2" Sweat Zone Valve  w/ Screw Terminal Connections (24V)
Magnifying glass
Hover image to zoom

1/2" Sweat Zone Valve w/ Screw Terminal Connections (24V)

Brand:
Caleffi
SKU:
Z54
Rating:
(0)
Q&A:
(0)
1/2" Sweat Zone Valve  w/ Screw Terminal Connections (24V)
Magnifying glass
Hover image to zoom
$164.01 each
In Stock
In Stock
Get 2 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
7.5 Cv
Product Highlight: Size
1/2"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
The Z-one valve is a truly universal zone valve that can be used in a wide range of commercial and residential applications; from fan coils to baseboard, radiant to high rise, the Z-one is the professional’s valve of choice. The Z-one can be used in both chilled or hot water and low pressure steam applications. With Delta P close off pressures of up to 75 PSI, the Z-one outperforms all other zone valves.

Features:
  • Two-way zone valve.
  • Spring return.
  • Normally closed actuator: Z151000
  • Auxiliary micro-switch.
  • Max body pressure: 300 psi
  • Temp range: 32 - 240F
  • Suitable fluids: water, 50% max glycol, 15 psi max steam
  • Power Supply: 24 VAC
  • Power Consumption: 5W, 7VA
  • Rating of auxiliary micro-switch contacts: 0.0A min, 0.4A max 24V (24V only)
  • Screw terminal connection.
  • UL 873, cUL Listed and CE.
  • UL 1995 Sec. 18 air plenums and ducts.
  • US Patent 7,048,251.

Specs

–
Size:

1/2"

Position:

Normally Closed

Voltage:

24V

Flow Capacity (Cv):

7.5

Connection Type:

Sweat

Max Temp (F):

240°F

Body Pattern:

2-Way

End Switch:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Position
Voltage
Flow Capacity (Cv)
Connection Type
CURRENT ITEM
Product Image of 1/2" Sweat Zone Valve  w/ Screw Terminal Connections (24V)
1/2" Sweat Zone Valve w/ Screw Terminal Connections (24V)
SKU: Z54
1/2"
Normally Closed
24V
7.5
Sweat
1/2"
Normally Closed
24V
3.5
Sweat
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy