Shop Resideo Sale
Main product image of 70lb., 35 gpm Grease Trap (4" Connection)
Magnifying glass
Hover image to zoom

70lb., 35 gpm Grease Trap (4" Connection)

Brand:
Canplas
SKU:
763541
Rating:
(0)
Q&A:
(0)
70lb., 35 gpm Grease Trap (4" Connection)
Magnifying glass
Hover image to zoom
$1,009.79 each
Out of Stock
Out of Stock
Get it Tue, Dec 1 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Height
17-1/2"
Product Highlight: Length
31"
Product Highlight: Inlet Type
No Hub
Product Highlight: Inlet Size
4"
Product Highlight: Outlet Size
4"

Description

–
The Endura Grease Interceptor is injected molded in engineered copolymer thermoplastic resulting in lower operating costs and a guaranteed longer life. The EnduraÆs seamless, leakproof construction is designed to last, even under the most severe applications. Able to withstand continuous operation at temperatures of 220¦F (104¦C), the Endura« will handle the demanding conditions of a commercial kitchen.
The footprint of the Endura has been engineered to allow a simple and fast retrofit of existing installations. The unit can be installed on floor, semi-recessed or fully recessed in the floor.

Specs

–
Product Type:

Standard Grease Trap

Material:

Polypropylene

Width:

23-1/2"

Height:

17-1/2"

Length:

31"

Flow Rate (GPM):

35

Inlet Type:

No Hub

Application:

Plumbing

Capacity (lbs):

70 lbs

Inlet Size:

4"

Outlet Size:

4"

Outlet Type:

No Hub

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Material
Width
Flow Rate (GPM)
Inlet Type
CURRENT ITEM
Product Image of 70lb., 35 gpm Grease Trap (4" Connection)
70lb., 35 gpm Grease Trap (4" Connection)
SKU: 763541
Standard Grease Trap
Polypropylene
23-1/2"
35
No Hub
Low Profile Grease Trap
Steel
29-3/8"
35
No Hub
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy