Shop Carlin Combustion
Main product image of Interrupted Duty Oil Burner Primary Control w/ Alarm (15 sec TFI)
Magnifying glass
Hover image to zoom

Interrupted Duty Oil Burner Primary Control w/ Alarm (15 sec TFI)

SKU:
5020002S
Rating:
(1)
Q&A:
(0)
Interrupted Duty Oil Burner Primary Control w/ Alarm (15 sec TFI)
Magnifying glass
Hover image to zoom
$88.17 each
In Stock
In Stock
Get 4 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
  • Interrupted Duty Ignition Recycle on Flame Failure
  • Serviceman Reset Protection ( Latch-up after three consecutive lockouts)
  • Diagnostic LED's
  • 15 Second Trial for Ignition (TFI)
  • 1.3 Second Flame Failure response time (FFRT)
  • Alarm Contacts
  • Thermostat/aquastat Compatible
  • SMC (Safety Monitoring Circuit) Technology
  • Power Input (From Limit Circuit) 120 vac, 60 Hz, 9 VA
  • Motor Load 10 FLA/60 LRA Ignitor Load 120 vac, 60 Hz, 500 VA Alarm Contacts 24 V, AC/DC, 2 A
  • Operating Temperature Limits + 32°F to + 140°F
  • Storage Temperature Limits -40°F to +185°F
  • Thermostat Anticipator Current 0.2 A, AC Cad Cell Resistance with Flame R < 1500 OHMS

Specs

–
Product Type:

Oil Control

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good description and price, fast delivery.

Needed the aux. contacts for a remote indicator light. Works grea
Riomac
Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy