Apply to be a TradeMaster!
Main product image of CAD Cell Oil Primary Control w/ 30 Second TFI Interrupted Duty
Magnifying glass
Hover image to zoom

CAD Cell Oil Primary Control w/ 30 Second TFI Interrupted Duty

SKU:
4223002S
Rating:
(6)
Q&A:
(0)
CAD Cell Oil Primary Control w/ 30 Second TFI Interrupted Duty
Magnifying glass
Hover image to zoom
$79.73 each
In Stock
In Stock
Get 47 Mon, Nov 23
Order by 6PM, receive Monday

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
The Carlin 42230 is a recycle type electronic control which provides interrupted duty operation. It is designed to mount directly on top of standard flame retention oil burners.

Oil pump bleed assist (up to 1 min), Diagnostic LED s (status, lockout, flame), Recycle on flame failure, Serviceman reset protection (latch-up after 3 consecutive lockouts), Thermostat and aquastat compatible, Increased flame accuracy, Improved SMC technology (zero bleed voltage during standby), Flame stabilize, Works well with generators (insensitive to frequency changes).

  • Power Input 120 vac, 60 hz, 10 va
  • Ignitor Load 120 vac, 60 hz, 500va
  • Motor Load 10 fla / 60 lra
  • Cad cell resistance (with flame) R < 1500 ohms
  • Operating temperatures - +32ç F to 140ç F
  • UL recognized (US & Canada)

Specs

–
Product Type:

Oil Control

Voltage:

120v

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Cadmium-Sulfide Flame Detector w/ 60" leads, C554A1794
SKU: C554A1794
Resideo

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Good product

Works great
Big
Mn
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Work great
Big
Mn
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this agen

Best price on the web.
Roger
Wi
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product. Fixed the problem

The part came in pretty fast and it fixed our heat. Thanks so much
heat
Jerseyville, IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price, fast shipping and had exactly what I needed.

The updated version of what I needed for my waste oil heater.
Robert
NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Bought this to replace my oil control on an older clean burn unit. Same part as original but much cheaper. Works like a dream
larry
IA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy