Apply to be a TradeMaster!
Main product image of 3-1/2" Universal Mounting Flange w/ Gasket
Magnifying glass
Hover image to zoom

3-1/2" Universal Mounting Flange w/ Gasket

SKU:
81372S
Rating:
(0)
Q&A:
(0)
3-1/2" Universal Mounting Flange w/ Gasket
Magnifying glass
Hover image to zoom
$52.33 each
In Stock
In Stock
Get 3 Wed, Nov 25
Order by today, receive Wednesday

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3-1/2"
Product Highlight: Used With
EZ-1/2/3

Description

–
4" Mounting Flange Gasket for EZ-1/2/3 Flange Mount Oil Burners

Specifications:
  • Product Type: Mounting Flange
  • Part Number: 81372S
  • Used On: EZ Burners

Specs

–
Type:

Replacement Part

Product Type:

Gasket

Mounting Flange

Size:

3-1/2"

Used With:

EZ-1/2/3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy