Apply to be a TradeMaster!
Main product image of EZ-1 Oil Burner Chassis
Magnifying glass
Hover image to zoom
EZ-1 Oil Burner Chassis
Magnifying glass
Hover image to zoom
$690.96 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Oil

Description

–

Note: Tube and flanges would need to be ordered separately


Features:

  • Quiet Operation
  • Unique blower design nearly eliminates fan noise
  • Combustion and ignition noise virtually eliminated by the unique nose cone design
  • Comes standard with time-tested solid state ignition and state-of-the-art microprocessor control technology
  • Carlin 60200 microprocessor control with water resistant design and pump priming feature - Diagnostic LED lights indicate operating mode: Self-check, Flameon, Recycle, Lockout and Latch-up
  • Carlin 41000 electronic ignitor - re-engineered for added durability Unmatched Performance
  • EZ Burner design yields exceptional fuel/air mixing for wide range of operation
  • Oil pump with secondary internal cone valve provides added shut-off protection
  • OEM Specified - Manufactured to OEM specifications to optimize appliance efficiency and performance
  • High quality PSC Motor provides required torque while reducing energy consumption


Specifications:

  • 0.50 to 2.6 GPH
  • 70,000 to 364,000 BTUH
  • U.S. - No. 1 or No. 2 Fuel oil
  • Canada - No. 1 Stove oil or No. 2 Furnace oil
  • Power - 120 vac/60 hz/1-phase
  • Current - Approximately 5.8 amps
  • Limit circuit input - 120 vac/60 hz
  • Motor (PSC) - 1/6 hp, 3450 rpm
  • Oil valve power - 120 vac/60 hz
  • Nozzle line heater - 120 vac/60 hz
  • Alarm contacts (isolated) - 24 vac/vdc, 2 amps
  • Ignition
  • Carlin Model 41000 solid state electronic ignitor
  • Ignition voltage - 14,000 volts
  • Carlin Model 60200 microprocessor control
  • 15-sec. Trial for ignition (TFI)
  • Pump prime
  • Serviceman reset protection (Latch-up after three consective lockouts)
  • Interrupted duty ignition
  • Recycle on flame failure
  • Maximum ambient - 140°F (60°C)
  • Agencies: UL Listed (US & Canada)



Standard Equipment: 

  • Carlin 45000 Ignitor
  • CAD Cell
  • Carlin PSC Motor 1/6 hp, 3450 rpm
  • Single-Stage Fuel Unit

Specs

–
Product Type:

Burner

Fuel Type:

Oil

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" Mounting Flange Gasket for EZ-1/2/3 Flange Mount Oil Burners
SKU: 40287S
Carlin Combustion

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Solid burner

Carlin is my go to. Had this installed to replace a 15 year old EZ. Direct swap, quieter, more efficient and the new digital controls give additional data back real time. Carlin will always be my go to burner
Dan
CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT! GREAT! AND GREAT AGAIN!

My first company to go to. Great prices and great shipping! KEEP UP THE Great work Supply House!
D
Mcdonough ny
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Only The Best Buy And Install The Best!

As a young lad I grew up working on/ installing these burners. My father was always a Carlin guy and now I know why. In my short 21 years of being an HVAC technician I have found that when it comes to resident burners nothing runs as clean and as smooth as a Carlin Burner. Now Commercial/Industrial which is all I have been doing for the last 11 years is a completely different story. But for residential burners nothing beats Carlin!
HvacGuy06
Boston, MA area
5 years ago
Was this review helpful to you?

Far and away the best

Quiet and clean burning. One burner one tube does it all, unlike others
Al Gregory
Brockton Massachusetts
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy