Apply to be a TradeMaster!
Main product image of 9" x 10-3/4" Electrode Set for EZ-1-2-3, 99FRD, 100-102-201-301CRD Oil Burners w/ 9" Blast Tubes (2 pack)
Magnifying glass
Hover image to zoom

9" x 10-3/4" Electrode Set for EZ-1-2-3, 99FRD, 100-102-201-301CRD Oil Burners w/ 9" Blast Tubes (2 pack)

SKU:
82784S
Rating:
(2)
Q&A:
(0)
9" x 10-3/4" Electrode Set for EZ-1-2-3, 99FRD, 100-102-201-301CRD Oil Burners w/ 9" Blast Tubes (2 pack)
Magnifying glass
Hover image to zoom
$37.58 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
9" x 10-3/4"
Product Highlight: Used With
EZ-2-3, 99FRD, 100-102-201-301CRD

Description

–
9" x 10-3/4" Electrode Set for EZ-1-2-3, 99FRD, 100-102-201-301CRD Oil Burners w/ 9" Blast Tubes (2 pack)

Specifications
  • Product Type: Electrodes, Set of 2
  • Size: 9" x 10-3/4"
  • Part Number: 82784S
  • Used on: EZ-1-2-3, 99FRD, 100-102-201-301CRD

Specs

–
Product Type:

Replacement Part

Electrode

Size:

9" x 10-3/4"

Used With:

EZ-2-3

99FRD

100-102-201-301CRD

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5" Electrode Set - Overall 6-3/4" (2/pack)
SKU: 82768S
Carlin Combustion

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Perfect OEM exact replacement

Needed to replace the badly worn electrodes on my Carlin oil burner. These were exact OEM replacements although I did have to cut the ends down a couple of inches to match the old ones. Work perfectly.
TC
Clinton, CT
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact Replacement for Carlin burners.

Bear in mind that these are extra long, to fit the larger burners. If used on the EZ-1, they will need to be cut to fit. Use the old electrodes as a guide.
br2600
Wilkes/Barre Scranton PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy