Shop Resideo Sale
Main product image of Ignition Transformer for Carlin 100 CRD Burner
Magnifying glass
Hover image to zoom

Ignition Transformer for Carlin 100 CRD Burner

Brand:
Allanson
SKU:
2721-630
Rating:
(16)
Q&A:
(1)
Ignition Transformer for Carlin 100 CRD Burner
Magnifying glass
Hover image to zoom
$81.99 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
  • Part #: 2721
  • Type: 630
  • Burner: Carlin 100 CRD
  • Primary Voltage: 120
  • Secondary Voltage: 10000
  • mA: 23
  • VA: 250
  • Hertz: 60
  • Ground: Mid Point Ground
  • Designed with high temperature wire
  • Runs cooler, quieter and safer on all types of burners
  • Designed to burner manufacturerÆs specifications
  • Meets American and European noise emission standards offering superior EMI and RFI protection
  • Single porcelain designs

Specs

–
Voltage:

120v

Burner Brand:

Carlin

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Ignition Transformer for Becket A, AF, AFG Burner
SKU: 2721-628G
Allanson

Product Reviews

4.81 out of 16 reviews
100% would recommend this product
4.81
out of 16 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
0%
3 star
0%
2 star
6%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great Response from the Supply House Folks

I'm a DiYer and have taken care of maintaining my oil boiler for many years. Had an issue with the old ignition transformer. To make a long story short, I found Supply House (now bookmarked), found the ignition transformer I needed (they provided the perfect amount of information needed to make an informed decision), the price was competitive, and the one-day turnaround from Long Island to the Hudson Valley with normal shipping charges was outstanding. They did what they said they would do. Impressive.
VS

Most Liked Negative Review

It was great while it lasted

But in less than THREE years it was too weak to send spark- so I put the 37 year old transformer back on the burner and bought another one of these as a spare.
Showing 1-10 of 16 reviews

It was great while it lasted

But in less than THREE years it was too weak to send spark- so I put the 37 year old transformer back on the burner and bought another one of these as a spare.
Andy
CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bought for spare

I will keep till I need it
Andy
CT
3 years ago
Was this review helpful to you?

Top Quality Great price

This product was exactly what I needed , It is high quality I thank Supply house for having it. And I would buy my boiler needs from them again
Tony
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Right Choice.

My furnace was down and the part arrived a day earlier than promised! This turned out to be a great deal. They beat their competitor's cost for both the part and the shipping.
Mark
Front Royal Va
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality- and value

Ease of installation. Works well
Andy
CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great product is the excellent quality was shipped to me the next day
Johnny Lunchmeat
Portsmouth, ri
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Transformer

I bought this transformer for stock but I have used other transformers from PEX with no problems.
Ward
PA.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Response from the Supply House Folks

I'm a DiYer and have taken care of maintaining my oil boiler for many years. Had an issue with the old ignition transformer. To make a long story short, I found Supply House (now bookmarked), found the ignition transformer I needed (they provided the perfect amount of information needed to make an informed decision), the price was competitive, and the one-day turnaround from Long Island to the Hudson Valley with normal shipping charges was outstanding. They did what they said they would do. Impressive.
Once an Army Medic
Modena, NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

guality OEM product

Quality original fit my Burnham boiler
Ha
Swannanoa, NC
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's the real deal " NOT A KNOCK-OFF"

I repaired my oil burner. I ordered it on a Friday afternoon and had it Monday morning. Which I think is great.
Trapper
SEast PA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I have a Webster transformer type: 313-28AB85C on my oil burner its a carlin burner will this one work?

Asked by tammy 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this would be the direct cross reference for the 313-28AB85.

Was this review helpful to you?
-

Howdy, that should fit the Carlin model 100. There are 2 types 14,000 solid state and the older type 10,000 earth. The 14,000 solid state only weights about 2lbs and is the newer type and the 10,000 earth weights about 10lbs. Either on will work on the Carlin, I have had better luck with the 10,000 they seem to last long but I do like the 14,000 for the hotter spark. Hope this is of some help. Joey

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy