Apply to be a TradeMaster!
Main product image of 50,000-275,000 BTU EZ Gas Pro Conversion Burner w/ 14" Air Tube
Magnifying glass
Hover image to zoom

50,000-275,000 BTU EZ Gas Pro Conversion Burner w/ 14" Air Tube

SKU:
9859214FRU
Rating:
(4)
Q&A:
(0)
50,000-275,000 BTU EZ Gas Pro Conversion Burner w/ 14" Air Tube
Magnifying glass
Hover image to zoom
$1,059.79 each
In Stock
In Stock
Get 2 Thu, Oct 1
Order by today, receive Thursday

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane, Natural Gas

Description

–
Overview:
The EZGas Pro burner converts existing oil-fired boilers, furnaces, and water heaters to natural gas or propane at a fraction of the cost of replacing the appliance. This natural gas converter comes factory packed with combustion control and gas fuel train. Unlike other conversion burners, it does not require a refractory liner – fires with or without a combustion chamber. Proven in extensive boiler and furnace testing, these gas conversion burners will meet your needs for residential gas burning applications. If you have any questions about this or any other oil to gas conversion burner, please contact us at your convenience.

Specifications:
  • 50,000 to 275,000 Btuh
  • Fuels: Natural Gas or Propane Gas
  • Maximum Supply Pressure: 14 inches w.c.
  • Minimum Supply Pressure: 5.0 inches w.c.
  • Manifold Pressure: 3.5 inches w.c.
  • Carlin 60200FR Microprocessor Control
  • 4 sec. Trial for Ignition (TFI)
  • 1.3 Sec. FFRT
  • Pre-purge and post-purge
  • Serviceman Reset Protection
  • Latch-up after three consecutive lockouts
  • Interrupted Duty Ignition
  • Recyle on Flame Failure
  • Power: 120 vac, 60Hz, 1-Phase
  • Current: Approximately 2.0 Amps
  • Limit Circuit Input: 120 vac, 60 Hz
  • Motor: 1/15 HP, 3450 RPM, 60 Hz
  • Motor Frame: 48 Frame, “M” Flange
  • Fuel Valve Power: 120 vac, 60 Hz
  • Ignition: Carlin Model 41800 Solid State Electronic Ignition
  • Ignition Voltage: 9,000 volts

Specs

–
Product Type:

Burner

BTU Range:

50,000 to 275,000 BTU

Fuel Type:

Propane

Natural Gas

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Small issue. But great help

Heater works great using it in powder coat oven. The small issue was i got wrong item frist time. I called them up and had problem fixed in few minutes right unit on way and return shipping label in email. So great company
Powder coat boyz
Iowa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It was cake to install, cut the cost from oil in half

need the double draft control and over flow sensor, not and option without.
RU
PA
3 years ago
Was this review helpful to you?

Perfect Fit and Easy to Install

Exactly as advertised. The only problem I had was that the unit was shipped with a different gas valve than described in the installation instructions. I contacted SupplyHouse and they told me to call Carlin, which I did. The technical assistant picked up on the first ring!! (no waiting a half hour listening to bad music!!) and confirmed my wiring assumptions for the different gas valve. Excellent support!
DIgger53
New Haven, CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy set up almost plug and play.

Installed many conversion burners in the '60s-'70s many years have passed since I used one but this one was like it claims EZ. The late 40's Crane Boiler I was working on wasn't listed in the hundreds of boilers listed. The option of combustion chamber size chart made it easy for me to pick the correct diffuser, airband, drill your orifice size, do your pressure and CO tests your good to go. Impressed with the easy setup instructions, burner performance is a nice clean burn with no impinging on the combustion chamber. When I'll need another conversion burner this will be the one.
Mike Larson Plumbing & Heating
Carrington, North Dakota
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy