Shop Resideo Sale
Main product image of 6" Double Acting Gas Draft Regulator
Magnifying glass
Hover image to zoom

6" Double Acting Gas Draft Regulator

SKU:
6-MG1
Rating:
(6)
Q&A:
(0)
6" Double Acting Gas Draft Regulator
Magnifying glass
Hover image to zoom
$132.53 each
In Stock
In Stock
Get 8 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"

Description

–
A double-acting control for gas-fired furnaces and boilers is widely used for conversion burner installations, gas draft-induced appliance operation with mechanical draft inducers, or sidewall power venters. It is also recommended for use on gas atmospheric appliances where a draft hood cannot be installed, and can improve combustion stability and draft on many gas atmospheric installations with venting problems.

The MG-1 provides precise, accurate control of drafts at levels higher than permitted by a standard draft diverter, which is a frequent requirement with gas. Because it is double-acting, it opens out to relieve positive vent system pressures as low as .01". Draft adjustments using weights are simple and accurate from .01" to .1".

Recommended Pipe Sizes
  • Nominal Capacity Sq. Inch: 28.3
  • Diameter:5-6
  • Circumference: 15 3/4 to 19

Specs

–
Size:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.17 out of 6 reviews
83% would recommend this product
4.17
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
17%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

This is for my house. Only one instalation

We have not put it in yet. Waiting for Tech. It will do the job and exactly what is required. Your service is great, I will always come to you first for my requirements,
Jdad
E. Northport, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product but,

The quality control of how this item is built is not consistent. It took the delivery of 3 of these to finally get it right due to the close tolerances required for the damper to swing properly.
Gus
Dunmore, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Delivery was fast and product was a perfect replacement for my very old draft regulator.
Jack
Greensboro, NC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick ship

Found what I was looking for on this site. Easy to order and shipped quick. Would by from this site again.
TB
NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Service

Fast delivery and a good price.
Bob
Harrisburg, Pa.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great.

This was the final piece of my conversion from oil heat to natural gas. I did not have make any adjustments after I installed it. Field Controls make their stuff right.
Anth the plumber
Harleysville, PA
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy