Apply to be a TradeMaster!
Main product image of Ignitor for EZ Gas Burners
Magnifying glass
Hover image to zoom

Ignitor for EZ Gas Burners

SKU:
4180002S1
Rating:
(2)
Q&A:
(0)
Ignitor for EZ Gas Burners
Magnifying glass
Hover image to zoom
$125.00 each
In Stock
In Stock
Get 8 Mon, Oct 5
Order by 6PM, receive Monday

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
120V Ignitor – Single-Pole Secondary (EZ-Gas)

Specs

–
Product Type:

Ignitor

Voltage:

120v

Poles:

1
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
You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy it again

Well, it works. Unfortunately for me, my service tech did not test my existing igniter properly. On a hunch, I ordered a Primary Control just in case and that fixed my burner. After the tech was gone I tested the original igniter using the correct test procedure and it passed the test. I then swapped back the orignal igniter and my burner works swell with it. I kept the new igniter in case the old one fails in the future.
Rick
Yorkville, IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love the Carlin burner

Great speed, accuracy, hassle free and easy ordering
Pops
West liberty, KY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?