Apply to be a TradeMaster!
Main product image of Triple-Gang Adjustable New Work Outlet Box w/ Adjustable Bracket, 49 Cubic Inch
Magnifying glass
Hover image to zoom

Triple-Gang Adjustable New Work Outlet Box w/ Adjustable Bracket, 49 Cubic Inch

Brand:
Carlon
SKU:
B349ADJ
Rating:
(1)
Q&A:
(0)
Triple-Gang Adjustable New Work Outlet Box w/ Adjustable Bracket, 49 Cubic Inch
Magnifying glass
Hover image to zoom
$16.46 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Non-Metallic
Product Highlight: Shape
Rectangular
Product Highlight: Color
Blue

Description

–
Three-Gang Adjustable New Work Outlet Box, Volume 49 Cubic Inches, Length 5-13/16 Inches, Width 3-5/8 Inches, Depth 3 Inches, Color Blue, Material PVC, Mounting Means up to 1-3/4 Inch Adjustable Bracket

Specs

–
Shape:

Rectangular

Product Type:

Outlet Box

Material:

Non-Metallic

Color:

Blue

Number of Gangs:

3

Application:

New Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes

only one time install, but would buy again if needed
KO
northern ME.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy