Apply to be a TradeMaster!
Main product image of 21 Cubic Inch 1-Gang Adjustable New Work Non-Metallic Outlet Box
Magnifying glass
Hover image to zoom

21 Cubic Inch 1-Gang Adjustable New Work Non-Metallic Outlet Box

Brand:
Carlon
SKU:
B121ADJ
Rating:
(1)
Q&A:
(0)
21 Cubic Inch 1-Gang Adjustable New Work Non-Metallic Outlet Box
Magnifying glass
Hover image to zoom
$5.94 each
BOX UP & SAVE 7%
$132.48 box of 24
$5.52 each
In Stock
In Stock
Get 464 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Color
Blue

Description

–
One-Gang Adjustable New Work Outlet Box, Volume 21 Cubic Inches, Length 3.65 Inches, Width 2.25 Inches, Depth 3.32 Inches, Color Blue, Material PVC, Mounting Means up to 1-3/4 Inch Adjustable Bracket

Specs

–
Product Type:

Outlet Box

Cubic Inches:

21

Number of Gangs:

1

Color:

Blue

Material:

PVC

Application:

New Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

These boxes save a lot of time

If you are installing under cabinet kitchen electrical boxes and there will be ceramic "back splash" tiles installed later, these are the switch/ outlet boxes you NEED! Then later after the tiles are installed, you can adjust the depth of the box to accommodate the new surface extension without having to fiddle with the outlet/switch spacers.
Rich
Albany,NY
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy