Shop Resideo Sale
Main product image of 34 Cubic Inch 2-Gang Adjustable New Work Non-Metallic Outlet Box
Magnifying glass
Hover image to zoom

34 Cubic Inch 2-Gang Adjustable New Work Non-Metallic Outlet Box

Brand:
Carlon
SKU:
B234ADJ
Rating:
(4)
Q&A:
(0)
34 Cubic Inch 2-Gang Adjustable New Work Non-Metallic Outlet Box
Magnifying glass
Hover image to zoom
$12.43 each
BOX UP & SAVE 11%
$177.12 box of 16
$11.07 each
In Stock
In Stock
Get 78 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Color
Blue

Description

–
Two-Gang Adjustable New Work Outlet Box, Volume 34 Cubic Inches, Length 4 Inches, Width 3-5/8 Inches, Depth 3 Inches, Color Blue, Material PVC, Mounting Means up to 1-3/4 Inch Adjustable Bracket

Specs

–
Product Type:

Outlet Box

Number of Gangs:

2

Color:

Blue

Material:

PVC

Application:

New Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Industrial Grade Flush Mounting Straight Blade Power Receptacle, 3P, 50A, NEMA 14-50R - Black (125/250V)
SKU: 279-S00
Leviton

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Yes I would purchase again when needed.

Rewiring my house plus adding 2" Styrofoam for a wall thickness of 8". These boxes adjust outward with a Phillips driver. Walls are now R-36 with mildew/mold resistant sheetrock.
KO
Northern Maine
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again and buy extra screws for the sockets

Moved electric outlets to be better positioned for a glass backsplash. The ability to adjust the outlet box in or out was good for keeping the plugs at the right depth for the glass backsplash. When attaching a plug or on-off switch to the box it was impossible to screw in all the way without stripping the screw heads. I think it was a smooth plastic channel and basically, we were drilling out threading in the channel. I had to buy new screws for the electric plugs.
Long time DIYer
the Poconos in PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's a box

You're probably buying these here because your big box store either stopped carrying this brand or all of the electricians have raided the shelves and left nothing behind. Well, it's a box, you can safely store wiring inside of it, and switches fit as they should. The only question you should still have is whether you're going to buy one for your project like you needed or if you're going to buy 7 and store the extras for a rainy day.
Joseph
Little Rock, Arkansas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Why you need to buy this type of box.

This box is great for tile work or any wall that needs to have the electrical box adjusted for depth. For a few pennies more it aloud you to rough in and adjust depth later.
Jojo
Long Island ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy