Apply to be a TradeMaster!
Main product image of 1-1/2" 90-Degree Schedule 40 PVC Elbow
Magnifying glass
Hover image to zoom

1-1/2" 90-Degree Schedule 40 PVC Elbow

Brand:
Carlon
SKU:
UA9AH
Rating:
(1)
Q&A:
(0)
1-1/2" 90-Degree Schedule 40 PVC Elbow
Magnifying glass
Hover image to zoom
$4.03 each
BOX UP & SAVE 11%
$90.00 box of 25
$3.60 each
In Stock
In Stock
Get 26 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
1-1/2"
Product Highlight: Angle
90°
Product Highlight: Color
Gray

Description

–
Schedule 40 Elbow, Size 1-1/2 Inch, Bend Radius Standard, Bend Angle 90 Degrees, Material PVC

  • Type: Rigid Non-Metallic Conduit-Schedule 40 Elbows
  • Standard: UL E323335
  • Material: PVC
  • Color: Gray
  • Size: 15.11"
  • Trade Size: 1-1/2"
  • Outside Diameter: 1.9"
  • Specs

    –
    Product Type:

    Elbow

    Size:

    1-1/2"

    Angle:

    90°

    Material:

    PVC

    Color:

    Gray

    End Type:

    Plain

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Thurs

    You May Also Need

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    I will definitely use SupplyHouse again.

    I bought this to run an underground pipe from my house to my garden ( approx 25 feet).. There will be a 5/8" hose running from the faucet on the house to one at the garden. This eliminates the need to pick up the hose every time you cut the grass. Quality was as good as anything I found but a lot cheaper including shipping. Shipping was fast and very reasonable. Pictures to follow.
    Roger
    NY
    4 years ago
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy