Apply to be a TradeMaster!
Main product image of 1-1/2" PVC Sch. 40 Coupling
Magnifying glass
Hover image to zoom

1-1/2" PVC Sch. 40 Coupling

Brand:
Southwire
SKU:
1015
Rating:
(1)
Q&A:
(0)
1-1/2" PVC Sch. 40 Coupling
Magnifying glass
Hover image to zoom
$0.84 each
BOX UP & SAVE 11%
$22.50 box of 30
$0.75 each
In Stock
In Stock
Get 221 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
Slip Connection

Description

–
Topaz’s Schedule 40 PVC Couplings stand up to water pressure and damage from corrosive elements. Our easy to install Couplings are available in a wide range of sizes from 1/2” to 6.” Two female ends and slip fit installation ensure a watertight joining and proper positioning of conduit. Always in stock; cULus approved.

Specs

–
Product Type:

Coupling

Size:

1-1/2"

Connection Type:

Slip

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1" PVC Schedule 40 Male Adapter
SKU: E943F
Carlon

Product Reviews

4 out of 1 review
4
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would highly recommend this product

great price and quick delivery
woody
sc
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy