Apply to be a TradeMaster!
Main product image of 3/4" LR PVC Conduit Body
Magnifying glass
Hover image to zoom

3/4" LR PVC Conduit Body

Brand:
Carlon
SKU:
E985E-CAR
Rating:
(0)
Q&A:
(0)
3/4" LR PVC Conduit Body
Magnifying glass
Hover image to zoom
$10.70 each
BOX UP & SAVE 12%
$94.00 box of 10
$9.40 each
In Stock
In Stock
Get 20 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
PVC
Product Highlight: Color
Gray

Description

–
Type LR Conduit Body, Volume 12 Cubic Inches, Size 3/4 Inch, Length 6-9/32 Inches, Width 2-1/32 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit

Specs

–
Product Type:

Conduit Body

Size:

3/4"

Material:

PVC

Color:

Gray

Type:

LR

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy