Apply to be a TradeMaster!
Main product image of 3/4" PVC Schedule 40 Male Adapter
Magnifying glass
Hover image to zoom

3/4" PVC Schedule 40 Male Adapter

Brand:
Carlon
SKU:
E943E
Rating:
(3)
Q&A:
(0)
3/4" PVC Schedule 40 Male Adapter
Magnifying glass
Hover image to zoom
$0.84 each
In Stock
In Stock
Get 728 Fri, Oct 2
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
1-47/100" Length
Product Highlight: Color
Gray

Description

–
Male Terminal Apadpter, Size 3/4 Inch, Length 1.470 Inches, Outer Diameter 1.290 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit

Specs

–
Product Type:

Male Adapter

Size:

3/4"

Length (Inches):

1-47/100"

Material:

PVC

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

1/2" PVC Schedule 40 Male Adapter
SKU: E943D
Carlon

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this item again

We have not been able to order these from out usual vendor and after totally running out, SupplyHouse was able to come through for us.
Michelle
Raleigh, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again

Needed for our installations. Always in stock and super fast delivery!!!
Michelle
Raleigh, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again

We use these for our installations and this is the best place to get them. They are reliable and quick to deliver.
Lynn
Raleigh, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy