Apply to be a TradeMaster!
Main product image of 2" LB PVC Conduit Body
Magnifying glass
Hover image to zoom

2" LB PVC Conduit Body

Brand:
Carlon
SKU:
E986J
Rating:
(2)
Q&A:
(0)
2" LB PVC Conduit Body
Magnifying glass
Hover image to zoom
$16.69 each
BOX UP & SAVE 2%
$163.20 box of 10
$16.32 each
In Stock
In Stock
Get 35 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
PVC
Product Highlight: Color
Gray

Description

–
Type LB Conduit Body, Volume 63 Cubic Inches, Size 2 Inches, Length 8-13/32 Inches, Width 3-5/32 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit

Specs

–
Product Type:

Conduit Body

Size:

2"

Material:

PVC

Color:

Gray

Type:

LB

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I needed an LR however delivery kept out and out again

I needed a 90 deg fitting LR was best, but LB will work delivery came in on time
dave
Hughesville pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

Quality built and I couldn't find one at my local Hdepot or Lows
Ozzie
Nashville TN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy