Apply to be a TradeMaster!
Main product image of 1-1/2" C PVC Conduit Body
Magnifying glass
Hover image to zoom

1-1/2" C PVC Conduit Body

Brand:
Carlon
SKU:
E987H-CAR
Rating:
(3)
Q&A:
(0)
1-1/2" C PVC Conduit Body
Magnifying glass
Hover image to zoom
$13.30 each
BOX UP & SAVE 13%
$46.28 box of 4
$11.57 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
PVC
Product Highlight: Color
Gray

Description

–
Type C Conduit Body, Volume 32 Cubic Inches, Size 1-1/2 Inch, Length 8-21/32 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit, Pack of 4

Specs

–
Product Type:

Conduit Body

Size:

1-1/2"

Material:

PVC

Color:

Gray

Type:

C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" 90-Degree Schedule 40 PVC Elbow
SKU: UA9AH
Carlon

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great product and service

Fast service
Pete
Centerville TN
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Grate product

The product it's grate and got it sooner than expected.
Rob
Simpsonville SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly What I Needed

Great service with fast shipping!
KMK
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy