Apply to be a TradeMaster!
Main product image of 1-1/2" LL PVC Conduit Body
Magnifying glass
Hover image to zoom
1-1/2" LL PVC Conduit Body
Magnifying glass
Hover image to zoom
$18.93 each
BOX UP & SAVE 13%
$82.35 box of 5
$16.47 each
In Stock
In Stock
Get 1 Tomorrow, Sep 16
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/2"
Product Highlight: Material
PVC
Product Highlight: Color
Gray

Description

Type LL Conduit Body, Volume 32 Cubic Inches, Size 1-1/2 Inch, Length 7-31/32 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit, Pack of 5

Specs

Product Type:

Conduit Body

Size:

1-1/2"

Material:

PVC

Color:

Gray

Type:

LL

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

1-1/2" 90-Degree Schedule 40 PVC Elbow
SKU: UA9AH
Carlon

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I WILL BUY AGAIN. FAST SERVICE

WILL BUY AGAIN
SAM
NEW MEXICO
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Came on time all is Good
Doug
Ahawhnee ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy