Apply to be a TradeMaster!
Main product image of 3/4" PVC Junction Box Adapter
Magnifying glass
Hover image to zoom

3/4" PVC Junction Box Adapter

Brand:
Carlon
SKU:
E996E
Rating:
(0)
Q&A:
(0)
3/4" PVC Junction Box Adapter
Magnifying glass
Hover image to zoom
$1.23 each
In Stock
In Stock
Get 200 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
PVC
Product Highlight: Color
Gray

Description

–
Box Adapter, Size 3/4 Inch, Length 2-9/32 Inches, Outer Diameter 1.050 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80

Specs

–
Product Type:

Adapter

Size:

3/4"

Material:

PVC

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy