Apply to be a TradeMaster!
Main product image of 1" PVC Schedule 40 Male Adapter
Magnifying glass
Hover image to zoom
1" PVC Schedule 40 Male Adapter
Magnifying glass
Hover image to zoom
$0.99 each
BOX UP & SAVE 15%
$42.00 box of 50
$0.84 each
In Stock
In Stock
Get 486 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
1"
Product Highlight: Color
Gray

Description

–
Male Terminal Adapter, Size 1 Inch, Length 1.902 Inches, Outer Diameter 1.580 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit

Specs

–
Product Type:

Male Adapter

Size:

1"

Material:

PVC

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" 90-Degree 40 PVC Elbow
SKU: UA9AFR-CTN
Carlon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Lead free, best price in the USA

I used this male adaptor and Full port brass Ball Valve to to replace all PVC Ball Valve leaking and hard to turn.
Akbar
OR
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy