Apply to be a TradeMaster!
Main product image of 1" PVC Junction Box Adapter
Magnifying glass
Hover image to zoom

1" PVC Junction Box Adapter

Brand:
Carlon
SKU:
E996FR-CTN
Rating:
(0)
Q&A:
(0)
1" PVC Junction Box Adapter
Magnifying glass
Hover image to zoom
$0.84 each
BOX UP & SAVE 6%
$19.75 box of 25
$0.79 each
In Stock
In Stock
Get 64 Thu, Sep 17
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1"
Product Highlight: Material
PVC
Product Highlight: Color
Gray
Product Highlight: Shape
Round

Description

Box Adapter, Size 1 Inch, Length 1-3/32 Inches, Outer Diameter 1.315 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80, Pack of 25

Specs

Product Type:

Adapter

Size:

1"

Material:

PVC

Color:

Gray

Shape:

Round

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy