Apply to be a TradeMaster!
Main product image of 1" PVC Standard Coupling
Magnifying glass
Hover image to zoom
1" PVC Standard Coupling
Magnifying glass
Hover image to zoom
$0.75 each
BOX UP & SAVE 17%
$31.00 box of 50
$0.62 each
In Stock
In Stock
Get 515 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
1"
Product Highlight: Length (Inches)
2" Length
Product Highlight: Color
Gray

Description

–
Standard Coupling, Size 1 Inch, Length 2 Inches, Outer Diameter 1-5/8 Inch, Inner Diameter 1.210 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit

Specs

–
Product Type:

Coupling

Size:

1"

Length (Inches):

2"

Material:

PVC

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" PVC Schedule 40 Male Adapter
SKU: E943F
Carlon
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy