Apply to be a TradeMaster!
Main product image of 1/2" Straight Carflex Non-Metallic Liquid Tight Connector
Magnifying glass
Hover image to zoom

1/2" Straight Carflex Non-Metallic Liquid Tight Connector

Brand:
Carlon
SKU:
LT43D-NEW
Rating:
(0)
Q&A:
(0)
1/2" Straight Carflex Non-Metallic Liquid Tight Connector
Magnifying glass
Hover image to zoom
$5.22 each
BOX UP & SAVE 15%
$223.00 box of 50
$4.46 each
In Stock
In Stock
Get 299 Tomorrow, Oct 23
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Non-Metallic
Product Highlight: Size
1/2"
Product Highlight: Angle
Straight

Specs

–
Product Type:

Connector

Size:

1/2"

Material:

Non-Metallic

Angle:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" 90-Degree Carflex Non-Metallic Liquid Tight Connector
SKU: LT20D-NEW
Carlon
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy