Apply to be a TradeMaster!
Main product image of Poly Pull-Line, Light Duty (6,500 ft. Bucket, 210 lb. Pulling Strength)
Magnifying glass
Hover image to zoom

Poly Pull-Line, Light Duty (6,500 ft. Bucket, 210 lb. Pulling Strength)

SKU:
56110-KLEIN
Rating:
(0)
Q&A:
(0)
Poly Pull-Line, Light Duty (6,500 ft. Bucket, 210 lb. Pulling Strength)
Magnifying glass
Hover image to zoom
$49.97 each
In Stock
In Stock
Get 32 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
4500' Length

Description

–
Use polypropylene line with manual or power fishing systems for light duty cable or rope pulling applications.The storage container quickly dispenses a tangle-free line and protects against direct sunlight.

Product Features
  • Ideal for light-duty cable pulling
  • Up to 210 lbs. average breaking strength
  • Resists rot and mildew
  • Design: Orange tracer

Specs

–
Length (Feet):

4500'

Product Type:

Pull-Line

Pulling Strength (lb.):

210

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy