Apply to be a TradeMaster!
Main product image of 2" PVC Schedule 40, 30-Degree Elbow Bell End
Magnifying glass
Hover image to zoom

2" PVC Schedule 40, 30-Degree Elbow Bell End

Brand:
Carlon
SKU:
UA6AJB
Rating:
(4)
Q&A:
(0)
2" PVC Schedule 40, 30-Degree Elbow Bell End
Magnifying glass
Hover image to zoom
$8.34 each
BOX UP & SAVE 6%
$157.60 box of 20
$7.88 each
In Stock
In Stock
Get 21 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
2"
Product Highlight: Angle
30°
Product Highlight: Color
Gray

Description

–
Schedule 40 Elbow, Size 2 Inches, Bend Radius Standard, Bend Angle 30 Degrees, Material PVC, Belled End

Specifications:
  • Nominal Size: 2"
  • Outside Diameter: 2.375"
  • Size: 8.23"
  • Product Type: Rigid Non-Metallic Conduit Schedule 40 elbows
  • Color: Gray
  • Bend Angle: 30°
  • Belled End
  • Material: PVC


Classifications:
  • ETIM 6:EC001493 - Bend for cable protection tubes
  • ETIM 7:EC001493 - Bend for cable protection tubes
  • UNSPSC:39131717
  • WEEE Category: Product Not in WEEE Scope
  • IDEA Granular Category Code (IGCC):5751 >> Pvc Schedule 40 Elbows

Specs

–
Product Type:

Elbow

Size:

2"

Angle:

30°

Material:

PVC

Color:

Gray

End Type:

Bell

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great store

Supply House has been very good, great prices and fast shipping!
Weldem
Spring Creek, NV
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again

worked as it should
oldnslow
okc
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good part, great service

Never saw too many variances in PVC conduit, but the fact that this was in stock and shipped quickly is what made it great. Thanks SupplyHouse.
markm
Weatherford, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would purchase again

Just what was needed for angle of installation. Great shipping and packaging
n/a
Rockwall, Tx.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy