Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
113AEA060000BGAA Parts -Bryant Legacy - 5 Ton 13 SEER Air Conditioner Condensing Unit (460-3)
Brand:
Carrier
SKU:
113AEA060000BGAA
Description
–
Bryant® Legacy™ - 5 Ton 13 SEER Air Conditioner Condensing Unit (460-3)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
37
Replacement Parts
Cycle Protector Kit 5 Minute, KSACY0101AAA
SKU:
KSACY0101AAA
Carrier
Puron Balanced Port Hard Shut-Off TXV Valve Kit (5 Ton), KSATX0501PUR
SKU:
KSATX0501PUR
Carrier
Wiring Cover, 319421-302
SKU:
319421-302
Carrier
TXV Valve, EA36YD151
SKU:
EA36YD151
Carrier
Belt Type 6-7" 460V 40W Crankcase Heater, HT32CH216
SKU:
HT32CH216
Carrier
Fan Guard, 333751-411
SKU:
333751-411
Carrier
24" CW 3-Blade Fan Blade w/ 1/2" Bore (19° Pitch), LA01RA312
SKU:
LA01RA312
Carrier
Relay Circuit Board HN67ZZ001
SKU:
HN67ZZ001
Carrier
Low Pressure Switch Kit, KAALP0401PUR
SKU:
KAALP0401PUR
Carrier
610-420# Pressure Switch, HK02ZA413
SKU:
HK02ZA413
Carrier
Time Delay Kit, KAATD0101TDR
SKU:
KAATD0101TDR
Carrier
1/4 HP CW 460V 1000 RPM Blower Fan Motor
SKU:
HC39GE458
Carrier
Compressor Plug, 327533-402
SKU:
327533-402
Carrier
Compressor Grommet, KA56TR057
SKU:
KA56TR057
Carrier
Control Box, 329605-401
SKU:
329605-401
Carrier
3/8" 24V Liquid Line Solenoid Valve Kit, KAALS0201LLS
SKU:
KAALS0201LLS
Carrier
Relay Phase Monitor, HK35AC002
SKU:
HK35AC002
Carrier
High Pressure Switch Kit, KAAHI0501PUR
SKU:
KAAHI0501PUR
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video