Apply to be a TradeMaster!
Main product image of 1/4 HP CW 460V 1000 RPM Blower Fan Motor
Magnifying glass
Hover image to zoom
1/4 HP CW 460V 1000 RPM Blower Fan Motor
Magnifying glass
Hover image to zoom
$197.67 each
In Stock
In Stock
Get 50 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1000 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
1/4 HP
Product Highlight: Mount
Stud
Product Highlight: Amperage
0.7 Amps

Description

–

Features:

  • 1/4 HP
  • 460 Volts
  • 0.70 Amps
  • 1100 RPM
  • Insulation Class B
  • 40°C Ambient
  • 60 Hz
  • Stud Mounts #10 x 32 UNF x .86, Nuts Included
  • Ball Bearing
  • Stud Mount
  • CWLE
  • 12 Lbs
  • TEAO
  • Thermally Protected

Specs

–
Hertz:

60

Overload Protection:

Thermally

Bearings:

Ball

Amperage:

0.7

Mount:

Stud

Horse Power:

1/4

Voltage:

460v

Rotation:

CW

RPM:

1000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Horse Power
Voltage
Rotation
RPM
CURRENT ITEM
Product Image of 1/4 HP CW 460V 1000 RPM Blower Fan Motor
1/4 HP CW 460V 1000 RPM Blower Fan Motor
SKU: HC39GE458
(1)
1/4
460v
CW
1000

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exactly what I needed shipped immediately!

Nothing else to say
JAM
MN
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy