Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
114CNA0420L0BAAB Parts -Bryant Legacy - 3.5 Ton 14 SEER Residential Air Conditioner Condensing Unit
Brand:
Carrier
SKU:
114CNA0420L0BAAB
Description
–
Bryant Legacy - 3.5 Ton 14 SEER Residential Air Conditioner Condensing Unit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
12
Replacement Parts
7/8" Suction Service Valve, EP13BZ271
SKU:
EP13BZ271
Carrier
Suction Line Filter Drier, 15 CU, KH45LG141
SKU:
KH45LG141
Carrier
24" CW 2-Blade Fan Blade w/ 1/2" Bore (24° Pitch), LA01RA060
SKU:
LA01RA060
Carrier
Control Box, 329605-401
SKU:
329605-401
Carrier
Wiring Cover, 319421-302
SKU:
319421-302
Carrier
1 POLE 24V 30 AMP Contactor, HN51KC024
SKU:
HN51KC024
Carrier
Ground Lug, HY90AZ009
SKU:
HY90AZ009
Carrier
Piston, EA52PT073
SKU:
EA52PT073
Carrier
1/4 HP Single Phase Condenser Motor Fan, HB39GQ230
SKU:
HB39GQ230
Carrier
Grommet, Control Box, KA56GR144
SKU:
KA56GR144
Carrier
Clamp 2-1/2" OD, 317739-303
SKU:
317739-303
Carrier
3/8" Liquid Line Service Valve, EP13BZ121
SKU:
EP13BZ121
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video