Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
227TAN036C0AAAAB Parts -Bryant Preferred - 3 Ton Up to 17 SEER2 Residential Coastal Heat Pump Condensing Unit 2-Stage
Brand:
Carrier
SKU:
227TAN036C0AAAAB
Description
–
Bryant Preferred - 3 Ton Up to 17 SEER2 Residential Coastal Heat Pump Condensing Unit 2-Stage
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
21
Replacement Parts
Condenser Fan Motor (208-230V 1/12 HP, 800 RPM), HB32GQ230
SKU:
HB32GQ230
Carrier
Check Valve Replacement, 321097-201
SKU:
321097-201
Carrier
Adapter Assembly, 331831-701
SKU:
331831-701
Carrier
Race Way, 319421-311
SKU:
319421-311
Carrier
Ground Lug, HY90AZ009
SKU:
HY90AZ009
Carrier
Temp. Limit Switch, HH18HA296
SKU:
HH18HA296
Carrier
3/8" Solenoid Valve (24V), EF11BZ122
SKU:
EF11BZ122
Carrier
Temp Sw Assembly Disch., 333112-701
SKU:
333112-701
Carrier
Capillary Assembly, 331865-701
SKU:
331865-701
Carrier
Rvs Plug Harness Assembly, 330389-703
SKU:
330389-703
Carrier
Control Box, 329605-403
SKU:
329605-403
Carrier
Suction Line Filter Drier, 15 CU, KH45LG141
SKU:
KH45LG141
Carrier
Wiring Harness, 330390-701
SKU:
330390-701
Carrier
1 POLE 24V 30 AMP Contactor, HN51KC024
SKU:
HN51KC024
Carrier
Muffler, LM10KH022
SKU:
LM10KH022
Carrier
Grommet, Control Box, KA56GR144
SKU:
KA56GR144
Carrier
Piston Service Tool, 321454-751
SKU:
321454-751
Carrier
Check Valve Core, EC39DM062
SKU:
EC39DM062
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video