Apply to be a TradeMaster!
Main product image of Condenser Fan Motor (208-230V 1/12 HP, 800 RPM), HB32GQ230
Magnifying glass
Hover image to zoom

Condenser Fan Motor (208-230V 1/12 HP, 800 RPM), HB32GQ230

Brand:
Carrier
SKU:
HB32GQ230
Rating:
(13)
Q&A:
(0)
Condenser Fan Motor (208-230V 1/12 HP, 800 RPM), HB32GQ230
Magnifying glass
Hover image to zoom
$359.58 each
In Stock
In Stock
Get 20 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
800 RPM
Product Highlight: Horse Power
1/12 HP

Description

–
HB32GQ230 is an official OEM Condenser Fan Motor (208-230V 1/12 HP, 800 RPM) for Carrier HVAC equipment

Specs

–
Horse Power:

1/12

Voltage:

208/230V

RPM:

800

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 13 reviews
100% would recommend this product
5
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 13 reviews

I encourage to purchase from Supply House so convenient .

Exactly what I needed. Truly OEM parts
Jevon
Clinton MD
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Delivered quickly and works as advertised

Replacement motor for AC
rip
Indiana
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Product was as advertised. It arrived on time and is working perfectly after installation.
Sam
Sanford, NC
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement for my old fan motor

The original fan motor in our outdoor heat pump unit that had been in use since 2015 had become louder and it finally quit running and this fan motor was an exact replacement that took less than an hour to replace for this do it yourselfer
CW
Indianapolis
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Part, Great Price, Fast Delivery

Local suppliers quoted me $500+ and 7-10 days shipping for my AC fan motor during a heat advisory. SupplyHouse came through a price less than half that and two-day shipping.
DHull
Springfield, MO
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised

Perfect fit. Work like original
John
Bolivia NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service, great selection of parts

This was a replacement fan for a AC unit, found the exact OEM replacement.
BantyRooster
Sarasota, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great service for professional results

The Best place for my HVAC parts and supplies You provide accurate inventory ,and product specs ,thank you . Your team is outstanding !
russ
florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definately buy this again

This was the perfect replacement fan motor for my A/C condensing unit.
JJ
Monterey, TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

5 Stars!!

I was able to order the part and have someone local install it right away! Shipping was fast!! Would definitely recommend it to a friend.
CFranklin
Atlanta, GA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy