Apply to be a TradeMaster!
Main product image of Blower Housing Kit, 327266-753
Magnifying glass
Hover image to zoom
Blower Housing Kit, 327266-753
Magnifying glass
Hover image to zoom
$398.49 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Specifications:
  • Weight: 14.25 Pounds (lbs)
  • Length: 18.2 Inches (In)
  • Width: 20.4 Inches (In)
  • Height: 17.5 Inches (In)
  • Country of Origin: USA
  • Hazardous Material: No
  • EPA Cert Required: No
  • Brand: RCD Parts
  • ISO Code: US
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Blower Wheel LA22ZA120
SKU: LA22ZA120
Carrier

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This was an exact match to the OEM

Not a product i would think to ever need to buy, but after a stuck motor and blower fan a replacement became necessary (along with a new blower fan and motor.
Gordon in AZ
Prescott Valley, AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy