Shop Resideo Sale
Main product image of 440V Oval Run Capacitor, 10 MFD, P291-1004
Magnifying glass
Hover image to zoom

440V Oval Run Capacitor, 10 MFD, P291-1004

Brand:
Carrier
SKU:
P291-1004
Rating:
(4)
Q&A:
(0)
440V Oval Run Capacitor, 10 MFD, P291-1004
Magnifying glass
Hover image to zoom
$6.88 each
In Stock
In Stock
Get 27 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v

Description

–
Note: Carrier sources its capacitors from other manufacturers. The writing on the capacitor will reflect the name of the manufacturer, not Carrier.

Carrier 440V oval run capacitor, 10 MFD

Specs

–
Voltage:

440v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage

You May Also Need

Motor HC45TE114
SKU: HC45TE114
Carrier

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

This was an exact match to the OEM

It fits.
Gordon in AZ
Prescott Valley, AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If needIed I would buy this product again

These are used to replace defective or damages units in the field
PoppaHank
Northport, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quality product, fast shipping, great price

Helped me save so much w/ a DIY AC repair. Great price, fast shipping, especially in COVID days much appreciated. Very happy with purchase. Supply House is highly rated for products and service, came through for me!
Texas
Texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Just what I needed to keep my 20 year-old Carrier HVAC system chugging along. Extremely inexpensive and very easy to change. Bought a second one as a back up, as they typically last around five years.
OhGee
Omaha, Nebraska
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy