Shop Limited Time Deals
Main product image of Edge Pro Commercial Programmable Thermostat
Magnifying glass
Hover image to zoom

Edge Pro Commercial Programmable Thermostat

Brand:
Carrier
SKU:
33CS2PP2S-01
Rating:
(0)
Q&A:
(10)
Edge Pro Commercial Programmable Thermostat
Magnifying glass
Hover image to zoom
33CS2PP2S-01 has been discontinued
Discontinued March 13, 2012
This product was discontinued by the manufacturer.
Direct Replacement:
Edge Pro Commercial Programmable or Non-Programmable Thermostat, 33CS2PP2S-03
Brand:
Carrier
SKU:33CS2PP2S-03
(4)
Order by 6PM, receive 3 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Programmability
7 Day, Programmable
Product Highlight: Voltage
Low voltage
Product Highlight: Stages
2 Heat/2 Cool
Product Highlight: Mount
Wall
Product Highlight: Power Method
2 Wire
Product Highlight: Color
Silver

Description

Carrier's Edge Pro commercial programmable thermostat maintains room temperature by controlling the operation of an HVAC system. Separate heating and cooling set points and auto-changeover capability allow occupied and unoccupied programming for energy savings.

The thermostat uses proportional integral calculation to determine the number of stages required for heating or cooling to provide accurate temperature control.

Features:
  • 7-day, 5/2-day or 1-day
  • Sleek design with simplified two-wire installation
  • Proportional integral control of heating and cooling stages
  • Compressor lockout sensing with automatic switchover to emergency heat for heat pumps
  • Compatible with electric heat, gas heat, and heat pump operation
  • Keypad lockout security
  • Heating and cooling set points with up to 6 hours of occupancy override
  • 4 time/temperature settings can be programmed every 24 hours
  • No batteries are required, user configured settings are stored indefinitely
  • Expanded back-lit display features mode and equipment status, occupancy, time of day, and outdoor air temperature
  • Accessories (Not Included):
    • Remore Room Sensor (ZONECCORRS01)
    • Outdoor Temperature Sensor (TSTATXXSEN01-B)

Specs

Programmability:

7 Day

Programmable

Options:

Password Lockout

Auto Changeover

Fan Control

Works with Sensor

Color:

Silver

Stages:

2 Heat/2 Cool

Power Method:

2 Wire

Application:

Multi-Stage (Heat/Cool)

Mount:

Wall

Voltage:

Low voltage

Length:

5.2"

Width:

5.2"

Depth (Inches):

1-3/10"

Changeover:

Auto

Max Temp (F):

104°F

Min Temp (F):

32°F

Temperature Range (F):

32°F - 104°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

10 Questions
10 Questions
ASK A QUESTION

Q: How do you restart the thermostat?

Asked by Cheryl 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

We do not have that information, try calling Carrier.

Was this review helpful to you?

Q: How do you display the outside temp on the monitor

Asked by Myke 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

it should do it automatically, see page 5 of the manual. http://s3.supplyhouse.com/manuals/1280852588672/35557_PROD_FILE.pdf

Was this review helpful to you?

Q: Will this work with cooling only carrier ducted split units

Asked by joy 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The ductless split units use a wireless stat that comes with the unit. The edge thermostat will not work correctly with the carrier ductless split systems.

Was this review helpful to you?
- azadara

yes you have to configure when installing.

Was this review helpful to you?

Q: No where in this manual does it tell you how to turn the fan on if you want to run it independently (i.e. No heating nor cooling). If you press the mode button (from a similar question), it never goes to "Fan" to allow it to be changed. Can the fan be turned on alone?

Asked by be88rt 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The fan can run independently by itself without turning on the heating or cooling operation of the unit. The unit will have to be configured for the fan to be on constantly. The installation manual details how to configure the unit. You basically need to hold and press the 'occupied' button for 10 seconds and then highlight option 36. Option 36 will state whether the fan is on or off. Use the up and down buttons to select the setting desired. The thermostat must be kept in the occupied mode for the fan to be operational.

Was this review helpful to you?

Q: Face plate choices for this thermostat

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit is only available with a silver-colored faceplate.

Was this review helpful to you?

Q: How do you program thermostat?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to the following manual: http://s3.pexsupply.com/manuals/1280852588672/35557_PROD_FILE.pdf

Was this review helpful to you?

Q: How can I change the fan from "on" to "auto" for the hold setting? I had it set but pressed occ button to turn it on for a night and cant get it back to auto. Pressing mode button isnt doing anything for me.....only toggles the off/heat/cool/aux.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to the following manual: http://s3.pexsupply.com/manuals/1280852588672/35557_PROD_FILE.pdf

Was this review helpful to you?

Q: How do you change the Fan from On to Auto?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You will need to use the 'Mode' button (located at the top right of the unit beneath the front cover). Press it until you reach the fan setting, and use the 'Done' button (above the up arrow on the right side) to save the changes you make.

Was this review helpful to you?

Q: Where does one buy a replacement 2 wire pig tail (V+ & Vg) for the display?

Asked by Barry 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, these wires are not available for purchase.

Was this review helpful to you?

Q: how to prgram assign time period to temparature

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please view this manual: http://s3.pexsupply.com/manuals/1280852588672/35557_PROD_FILE.pdf

Was this review helpful to you?