Apply to be a TradeMaster!
Pressure Independent Zone Controller
Pressure Independent Zone Controller
33CSZCPI has been discontinued
Discontinued September 12, 2017
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Length
5 3/8"
Product Highlight: Depth (Inches)
7/8" Depth

Description

Features
  • Pressure independent operation
  • Control supplemental heat
  • Series/parallel fan powered mixing box operation
  • Zone IAQ capability
The Pressure Independent Zone Controller is a component of the VVT HVAC Controls system and is used in applications where zone independent operation is required. The 33CSZC--PI must be used with either the 33CSPS--01 or 33CSPS--02 pressure sensor (depends on the pressure range, see specs for the pressure sensor) to control either CFMs or static pressure. The zone controller can be used to control supplemental heat as well as series/parallel fan powered mixing boxes.

The Zone Controller allows each occupant to control the temperature comfort within their spaces. It continously monitors zone temperature conditions, zone demand, overrides, diagnostic information and communicates it to the VVT Monitor Thermostat.

Specs

Application:

HVAC

Length:

5 3/8"

Width:

3 7/8"

Depth (Inches):

7/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm