Shop Klein Tools Limited Time Promotion
Main product image of Space Temperature Sensor with Override and Setpoint Adjust, 33ZCT56SPT
Magnifying glass
Hover image to zoom

Space Temperature Sensor with Override and Setpoint Adjust, 33ZCT56SPT

Brand:
Carrier
SKU:
33ZCT56SPT
Rating:
(0)
Q&A:
(0)
Space Temperature Sensor with Override and Setpoint Adjust, 33ZCT56SPT
Magnifying glass
Hover image to zoom
$110.16 each
In Stock
In Stock
Get 5 Fri, Oct 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Beige
Product Highlight: Depth (Inches)
1.15" Depth
Product Highlight: Height
4.51"

Description

–
The Space Temperature Sensor is designed to complement any interior decor. The sensor has the following advantages over conventional thermostats:
  • Elimination of drift and calibration
  • Reduced maintenance cost
  • Accurate temperature sensing


The sensor's override button and temperature offset slide are provided for the control of features in the device to which the sensor is connected. The corresponding features must be present and enabled in the device to which the sensor is connected in order for the button and/or slide to have any effect.

Features
  • Sleek, low profile complementing any interior decor Push-button override
  • Accurate temperature sensing
  • Reduced maintenance cost
  • Elimination of drift and calibration
  • Heating and cooling set point adjustment

Specs

–
Application:

Temperature Sensor

Sensor Type:

10K Ohm Thermistor

Color:

Beige

Depth (Inches):

1.15"

Width:

2.75"

Height:

4.51"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy