Apply to be a TradeMaster!
Main product image of ComfortID Control System VVT Single Duct 4-Zone Controller, 33ZCVVTZC-01
Magnifying glass
Hover image to zoom

ComfortID Control System VVT Single Duct 4-Zone Controller, 33ZCVVTZC-01

Brand:
Carrier
SKU:
33ZCVVTZC-01
Rating:
(0)
Q&A:
(0)
ComfortID Control System VVT Single Duct 4-Zone Controller, 33ZCVVTZC-01
Magnifying glass
Hover image to zoom
$2,656.63 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Stages
2 Heat
Product Highlight: Number of Zones
4

Description

–
The Single Duct Air Terminal Zone Controller provides dedicated HVAC controls functions for single duct terminals with modulating heat or up to 2 stages of heat. The zone controller is part of the Carrier ComfortID system.

Features
  • Provides pressure independent (VAV) control
  • Uses Proportional Integral Derivative (PID) control
  • Mounts directly onto VAV box damper shaft
  • Terminal fan control
  • For terminals up to 9000 cfm or 3.4 sq ft inlet (primary air)
  • Auxiliary heating control of modulating (floating) hot water, single-position hot water, single or two-stage electric, or zone two-stage electric, or zone perimeter heat
  • Quick and easy commissioning and balancing process
  • Automatic self calibration of airflow transducer
  • Capable of stand-alone operation, with supply-air temperature sensor
  • Actuator preassembled to housing
  • Capable of demand controlled ventilation support with field-installed IAQ sensor
  • Easy access to airflow sensor pneumatic connections
  • Uses Carrier Comfort Network (CCN) protocol
  • Capable of high-speed 38.4 kilobaud communications network operation
  • 128 controller maximum system (must be located on same CCN bus segment)
  • Capable of zone humidity control (dehumidification) with field-installed humidity sensor
  • Carrier Linkage System capability
  • Global set point and occupancy scheduling
  • Provides a remote occupancy contact input for a field-supplied occupancy sensor
  • Capable of local set point adjustment with field-installed temperature sensor (with temperature offset)
  • Both controller housing and actuator are UL94-5V plenum rated

Specs

–
Stages:

2 Heat

Number of Zones:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy