Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
38APD0406 A Parts - Carrier Air Cooled Condensing Unit, 460-3-60
Brand:
Carrier
SKU:
38APD0406A
Description
–
This is a 38APD0406 A - Carrier Air Cooled Condensing Unit, 460-3-60
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
66
Replacement Parts
Space Temperature Sensor with Override, 33ZCT55SPT
SKU:
33ZCT55SPT
Carrier
End Stop, KA99FT060
SKU:
KA99FT060
Carrier
Comp.plug Assembly., 38APHLSAMP0A00
SKU:
38APHLSAMP0A00
Carrier
5/8" Liquid Line Drier Filter, KH680002
SKU:
KH680002
Carrier
Space Temperature Sensor w/ Override Setpoint Adjust & Digital Display, 33ZCT59SPT
SKU:
33ZCT59SPT
Carrier
Filter Drier Core, KH680008
SKU:
KH680008
Carrier
Eprom For Controller, HR680042
SKU:
HR680042
Carrier
1.25 HP CW 460V 850 RPM 3 Ph Condenser Fan Motor
SKU:
HD52AR465
Carrier
Navigator Display Module, HK50AA033
SKU:
HK50AA033
Carrier
Left Hand Hinge, KA16EK002
SKU:
KA16EK002
Carrier
Current Sensor Board, HK50AA035
SKU:
HK50AA035
Carrier
Right Hand Hinge, KA16EK001
SKU:
KA16EK001
Carrier
Full Feature Fan Aux Board, 32GB500442E
SKU:
32GB500442E
Carrier
Cable Assembly, 30RA680013
SKU:
30RA680013
Carrier
Relay Replacement, 30RA680012
SKU:
30RA680012
Carrier
Crank Case Heater, HT32BH943
SKU:
HT32BH943
Carrier
Comfort Pro Commercial Programmable Thermostat, 33CSCPACHP-01
SKU:
33CSCPACHP-01
Carrier
30" CW 3-Blade Fan Blade w/ 5/8" Bore (20.5° Pitch), LA01EW029
SKU:
LA01EW029
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video