Apply to be a TradeMaster!
Main product image of 1.25 HP CW 460V 850 RPM 3 Ph Condenser Fan Motor
Magnifying glass
Hover image to zoom

1.25 HP CW 460V 850 RPM 3 Ph Condenser Fan Motor

Brand:
Carrier
SKU:
HD52AR465
Rating:
(0)
Q&A:
(0)
1.25 HP CW 460V 850 RPM 3 Ph Condenser Fan Motor
Magnifying glass
Hover image to zoom
$402.62 each
In Stock
In Stock
Get 50 Tomorrow, Nov 19
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
850 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
1-1/4 HP
Product Highlight: Mount
Band
Product Highlight: Amperage
3 Amps

Description

–

Features:

  • 1.25 HP
  • 3 Phase
  • 460 Volts
  • 3.0 Amps
  • 850 RPM
  • Insulation Class F1
  • 70°C Ambient
  • 60 Hz
  • Ball Bearing
  • Band Mount
  • Reversible
  • TEAO
  • 42 Lbs
  • Thermally Protected
  • Inverter Duty
  • 56Y Frame

Specs

–
Frame:

56Y

Overload Protection:

Thermally

Bearings:

Ball

Hertz:

60

Amperage:

3

Mount:

Band

Phase:

3

Horse Power:

1-1/4

Voltage:

460v

Rotation:

CW

RPM:

850

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Horse Power
Voltage
RPM
CURRENT ITEM
Product Image of 1.25 HP CW 460V 850 RPM 3 Ph Condenser Fan Motor
1.25 HP CW 460V 850 RPM 3 Ph Condenser Fan Motor
SKU: HD52AR465
1-1/4
460v
850
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy