Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
38AUDT14A0A6-0A0A0 Parts - Carrier Commercial Air Cooled Condensing Unit
Brand:
Carrier
SKU:
38AUDT14A0A6-0A0A0
Description
–
This is a 38AUDT14A0A6-0A0A0 - Carrier Commercial Air Cooled Condensing Unit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
28
Replacement Parts
Plug Button, KA51AD250
SKU:
KA51AD250
Carrier
460V Pri 24V Sec Transformer, HT01BD702
SKU:
HT01BD702
Carrier
Filter Drier, KH43LS085
SKU:
KH43LS085
Carrier
Comfort Alert Module, HK60EC002
SKU:
HK60EC002
Carrier
Valve Body, EC39EZ065
SKU:
EC39EZ065
Carrier
Core Valve, EC39EZ067
SKU:
EC39EZ067
Carrier
Compressor Grommet, KA56TR057
SKU:
KA56TR057
Carrier
Post Crnr Control Bx Side, 48TM400809
SKU:
48TM400809
Carrier
Low Pressure Cutoff Switch, HK02SB020
SKU:
HK02SB020
Carrier
Low Pressure Switch, HK02SB044
SKU:
HK02SB044
Carrier
Liq Line Service Valve, EP71BA183
SKU:
EP71BA183
Carrier
Post Corner, 48TM500272
SKU:
48TM500272
Carrier
Ground Lug, HY90AZ009
SKU:
HY90AZ009
Carrier
Compressor Plug, HY06ZZ026
SKU:
HY06ZZ026
Carrier
1/4HP Condenser Fan Motor - 460V/1 1100/900RPM CW FR48, HC39GE466
SKU:
HC39GE466
Carrier
22" Diameter 3-Blade Fan Blade w/ 1/2" Bore (24° Pitch), LA01RA044
SKU:
LA01RA044
Carrier
Plug, Compressor, HY06ZZ025
SKU:
HY06ZZ025
Carrier
2 Pole Contactor, 24V 40 Amp, HN52TC040
SKU:
HN52TC040
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video