Apply to be a TradeMaster!
Main product image of 1/4HP Condenser Fan Motor - 460V/1 1100/900RPM CW FR48, HC39GE466
Magnifying glass
Hover image to zoom

1/4HP Condenser Fan Motor - 460V/1 1100/900RPM CW FR48, HC39GE466

Brand:
Carrier
SKU:
HC39GE466
Rating:
(0)
Q&A:
(0)
1/4HP Condenser Fan Motor - 460V/1 1100/900RPM CW FR48, HC39GE466
Magnifying glass
Hover image to zoom
$536.60 each
In Stock
In Stock
Get 12 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1100/900 RPM
Product Highlight: Horse Power
1/4 HP

Description

–
Condenser Fan Motor HC39GE466 features:
  • Frame Size 48
  • Rotation - CWLE
  • Shaft Size - 0.5" Dia x 1.25" Long
  • Mounting - Stud Mountable
  • **Requires 10 uf 370 VAC capacitor (not included)**
  • Specs

    –
    Voltage:

    460v

    Horse Power:

    1/4

    RPM:

    1100/900

    Phase:

    1

    Hertz:

    60

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy