Apply to be a TradeMaster!
Main product image of Heat Exchanger 48GS660003
Magnifying glass
Hover image to zoom

Heat Exchanger 48GS660003

Brand:
Carrier
SKU:
48GS660003
Rating:
(0)
Q&A:
(0)
Heat Exchanger 48GS660003
Magnifying glass
Hover image to zoom
$1,033.24 each
In Stock
In Stock
Get 7 Wed, Sep 23 - Mon, Sep 28

Lift Gate

This product weighs 30.6 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

Specifications:
  • Weight: 30.6 Pounds (lbs)
  • Length: 17.1 Inches (In)
  • Width: 16.5 Inches (In)
  • Height: 27.1 Inches (In)
  • Country of Origin: USA
  • Hazardous Material: No
  • EPA Cert Required: No
  • Brand: RCD Parts
  • ISO Code: US

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy