Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
48HCDA065A Parts -WeatherMaster 5 Ton Commercial Packaged Rooftop Gas Heat & Electric Cool Unit (208/230-3-60)
Brand:
Carrier
SKU:
48HCDA065A
Description
–
WeatherMaster 5 Ton Commercial Packaged Rooftop Gas Heat & Electric Cool Unit (208/230-3-60)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
213
Replacement Parts
Space Temperature Sensor with Override, 33ZCT55SPT
SKU:
33ZCT55SPT
Carrier
Replacement Coil, 48TM401788
SKU:
48TM401788
Carrier
Integrated Circuit Board LH33WP003
SKU:
LH33WP003
Carrier
Replacement panel, 48TM500187
SKU:
48TM500187
Carrier
Flue Discharge Deflector, CRFLUEDS001A00
SKU:
CRFLUEDS001A00
Carrier
1/4 HP CW 208-230V 1100/900 RPM Condenser Motor, HC39GE210
SKU:
HC39GE210
Carrier
Panel,Access(Control Box)Thru Ba, 48TM500736
SKU:
48TM500736
Carrier
IGC Control Board, LH33EP001
SKU:
LH33EP001
Carrier
Enthalpy Control, HF660007
SKU:
HF660007
Carrier
Flame Sensor 50HJ401431
SKU:
50HJ401431
Carrier
High Altitude Gas Conversion Kit
SKU:
CRLPELEV003A00
Carrier
Economizer Plug, 50HJ400345
SKU:
50HJ400345
Carrier
Blower Wheel LA22RC011
SKU:
LA22RC011
Carrier
Condensercoil Al Fin/Cu Tube, 48TM401896
SKU:
48TM401896
Carrier
Angle Block, 50DK503895
SKU:
50DK503895
Carrier
22" Diameter 3-Blade Fan Blade w/ 1/2" Bore (24° Pitch), LA01RA044
SKU:
LA01RA044
Carrier
2 Pole Contactor, 24V 40 Amp, HN52TC040
SKU:
HN52TC040
Carrier
Handle, 329799-401
SKU:
329799-401
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video