Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
48HCDD086A Parts -WeatherMaster 7.5 Ton Commercial Packaged Rooftop Gas Heat & Electric Cool Unit (208/230-3-60)
Brand:
Carrier
SKU:
48HCDD086A
Description
–
WeatherMaster 7.5 Ton Commercial Packaged Rooftop Gas Heat & Electric Cool Unit (208/230-3-60)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
200
Replacement Parts
Space Temperature Sensor with Override, 33ZCT55SPT
SKU:
33ZCT55SPT
Carrier
Ignition Control Circuit Board, LH33WP002
SKU:
LH33WP002
Carrier
Indoor Fan Panel Assembly, 48TM400574
SKU:
48TM400574
Carrier
Cover Assembly(Gas Heat), 48TM400575
SKU:
48TM400575
Carrier
Flue Discharge Deflector, CRFLUEDS001A00
SKU:
CRFLUEDS001A00
Carrier
IGC Control Board, LH33EP001
SKU:
LH33EP001
Carrier
Louvered Hail Guard Kit, CRLVHLGD016A00
SKU:
CRLVHLGD016A00
Carrier
Enthalpy Control, HF660007
SKU:
HF660007
Carrier
Heat Exchanger Support Bracket, 50DK500942
SKU:
50DK500942
Carrier
Flame Sensor 50HJ401431
SKU:
50HJ401431
Carrier
High Altitude Gas Conversion Kit
SKU:
CRLPELEV003A00
Carrier
Economizer Plug, 50HJ400345
SKU:
50HJ400345
Carrier
Condenser Coil, 48TM400207
SKU:
48TM400207
Carrier
Coil Cond Cu/Cu, 48TM400208
SKU:
48TM400208
Carrier
Coil.Cond Al Vinyl/Cu, 48TM400209
SKU:
48TM400209
Carrier
Compressor Plug, HY06ZZ026
SKU:
HY06ZZ026
Carrier
1/4 HP Condenser Fan Motor - 460V/1 CW 1/2 48 SL, HC39GE464
SKU:
HC39GE464
Carrier
22" Diameter 3-Blade Fan Blade w/ 1/2" Bore (24° Pitch), LA01RA044
SKU:
LA01RA044
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video