Shop Resideo Sale
Main product image of 1/4 HP Condenser Fan Motor - 460V/1 CW 1/2 48 SL, HC39GE464
Magnifying glass
Hover image to zoom

1/4 HP Condenser Fan Motor - 460V/1 CW 1/2 48 SL, HC39GE464

Brand:
Carrier
SKU:
HC39GE464
Rating:
(3)
Q&A:
(0)
1/4 HP Condenser Fan Motor - 460V/1 CW 1/2 48 SL, HC39GE464
Magnifying glass
Hover image to zoom
$512.72 each
In Stock
In Stock
Get 11 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1100 RPM
Product Highlight: Horse Power
1/4 HP

Description

–
HC39GE464 is an official OEM 1/4 HP Condenser Fan Motor - 460V/1 CW 1/2 48 SL for Carrier HVAC equipment

Specs

–
Voltage:

460v

Horse Power:

1/4

RPM:

1100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

22" Diameter 3-Blade Fan Blade w/ 1/2" Bore (24° Pitch), LA01RA044
SKU: LA01RA044
Carrier

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would purchase the product again when needed

We use a large number of these fans at our customers facility to keep their units running the most efficiently
PoppaHank
Northport NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, Carrier oem part

Fast shipping, better price for same part!
Donkey man
Baldwin ,Md
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy these product again and again as needed

We change out units when their physical appearance looks rusty or when they have failed. The props we usually change with the motor change to keep all units on the same service timeframe.
POPPAHANK
Northport, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy